Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

108032CE https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CBC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhRFkwTDJoaVpTOHhNREF5T0RVME16YzNNRFkxTkM5SlRrUkZRVlJEVEZWQ1VrdGZVRTVGVlY5RFFrTmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDVmZTdjNDFiM2JhZmFlMDg2NGE2YmViNmEwZGM3YzcxZjJhMDBmNzQyZTI1NGZkMjQwOWE4YmZiMTIzZTgxN2Y
19212966 Pneumatic Clutches and Brakes 

AIRFLEX AIRFLEX

108032CE

Description

108032CE ; 25CBC WITH BUSHING AND LONG AR

Clutch and Brake; Pneumatic Activation; Straight|Bushed Bore; Hollow Bore Input; Hollow Bore Output; Long Arm Mounted|Uses AA Bushing Mount; Static To

Part #

108032CE

BDI #
19212966

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
39.92
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Long Arm Mounted | Uses AA Bushing
Torque
Static Torque Clutch-30500Lb-in at 85psi
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
CBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1400
Pressure
100psi
Application
Automatic Punching Machines | Press Brakes | Printing Machines | Shears | Stamping and Forming Presses | Wood Working Machines
Inch - Metric
Inch
Other Features
High Thermal Capacity | Low Air Consumption
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
108032CE
Weight / LBS
88
Long Description
Clutch and Brake; Pneumatic Activation; Straight|Bushed Bore; Hollow Bore Input; Hollow Bore Output; Long Arm Mounted|Uses AA Bushing Mount; Static To
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh