https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAV-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1l5TDJnMk5TOHhNREF5T0RVMU1qTTRPRFl6T0M5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRldYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIxYjI2ZDdlODIwN2IwYWQ5NjU2MGRjMDExYjkwNDBlZGY1ZDJjYjA0ZTg2NzBmY2RjZGZiMTdmMTc1N2NkOTI
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAV-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1l5TDJnMk5TOHhNREF5T0RVMU1qTTRPRFl6T0M5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRldYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIxYjI2ZDdlODIwN2IwYWQ5NjU2MGRjMDExYjkwNDBlZGY1ZDJjYjA0ZTg2NzBmY2RjZGZiMTdmMTc1N2NkOTI
AIRFLEX
AIRFLEX
146152CX
AIRFLEX AIRFLEX
Description
146152CX DBA BRAKE ASSEMBLY ; POR 217DBA W/VENT DISC
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 43700Lb-in
Part #
146152CX
BDI #
17800967
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146152CX/p/17800967
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
164.66
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 43700Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBAV
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1300
Application
Can Making Machinery | Draglines | Power Shovels | Conveyors | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Large Friction Area | Minimum Adjustment for Lining Wear | Ventilated Brake Disc
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
363
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 43700Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

