https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAV-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1l5TDJnMk5TOHhNREF5T0RVMU1qTTRPRFl6T0M5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRldYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIxYjI2ZDdlODIwN2IwYWQ5NjU2MGRjMDExYjkwNDBlZGY1ZDJjYjA0ZTg2NzBmY2RjZGZiMTdmMTc1N2NkOTI
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAV-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1l5TDJnMk5TOHhNREF5T0RVMU1qTTRPRFl6T0M5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRldYMFpNUjE4ek1EQjRNekF3TG1wd1p3fDIxYjI2ZDdlODIwN2IwYWQ5NjU2MGRjMDExYjkwNDBlZGY1ZDJjYjA0ZTg2NzBmY2RjZGZiMTdmMTc1N2NkOTI
AIRFLEX
AIRFLEX
146163CA
AIRFLEX AIRFLEX
Description
146163CA BRAKE ; POR 229DBAV
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 248400Lb-in
Part #
146163CA
BDI #
17801158
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146163CA/p/17801158
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
521.64
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 248400Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBAV
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
900
Application
Can Making Machinery | Draglines | Power Shovels | Conveyors | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Large Friction Area | Minimum Adjustment for Lining Wear | Ventilated Brake Disc
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
1150
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 248400Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


