

AIRFLEX
AIRFLEX
146309AJ
AIRFLEX AIRFLEX
Description
146309AJ WATER COOLED BRAKE ; 118WCS 80PSI 0.1GPM/HP
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 40000Lb-in
Part #
146309AJ
BDI #
17801288
Details
71697.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146309AJ/p/17801288
Your Price
$ 71,697.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
189.6
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 40000Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
WCS
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1600
Pressure
80psi
Thermal Capacity
120HP
Application
Logging Equipment | Marine Mooring Systems | Drilling Rigs
Inch - Metric
Inch
Other Features
Externally Cooled | Unique Friction Couple | Rapid Heat Dissipation | Optional Corrosion Protection
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
418
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 40000Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh