Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

146470AK https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-WCB2-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMHxpbWFnZS9qcGVnfGFEazVMMmcxWkM4eE1EYzJPVE00TVRreE5qY3dNaTlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlYUTBJeVgwWk1SMTh6TURCNE16QXdMbXB3Wnd8ZmFhMzUwZjdiMzFlYjA2YzA3YzcwODhiYWVlMDVlMGZmOWRmZGFkNDg2ZmYwNzBiZDAyZmIwMmZiZjIxNzZiNg
17801444 Pneumatic Clutches and Brakes 

AIRFLEX AIRFLEX

146470AK

Description

146470AK WATER COOLED BRAKE ; 236WCB2 80PSIG 1GAL/HP

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 590000Lb-in at 80psi

Part #

146470AK

BDI #
17801444

Details

222413.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 222,413.54 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
1474.19
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 590000Lb-in at 80psi
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
WCB2
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
700
Pressure
150psi
Thermal Capacity
1300HP
Application
Dynamometers | Logging Equipment | Marine Mooring Systems | Slip Clutches | Tension Brakes | Unwind Stands | Drilling Rigs
Inch - Metric
Inch
Other Features
Externally Cooled | Patented Piston Design | Drop In Powerhead Package | Rapid Heat Dissipation | Optional Corrosion Protection
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
146470AK
Weight / LBS
3250
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 590000Lb-in at 80psi
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh