https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxN3xpbWFnZS9qcGVnfGFHSXlMMmc0TVM4eE1EYzJPVEEyT1RRd09ESTROaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1gwWk1SMTh6TURCNE16QXdMbXB3Wnd8MTVkZDliMGViMThhZjM1MDFmZDAzZTgwMmM0NDRmOTY5NmEyNjhiMzQ1ODJmYWY4ZjU1ZDI5MGIzZGI0NzUzMg
NEXEN
NEXEN
801400
NEXEN NEXEN
Description
801400 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
801400
BDI #
455237
Details
2167.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801400/p/455237
Your Price
$ 2,167.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
17.214
EAN
0662284154222
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-33Nm | Brake-33Nm
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
80
Drive Arrangement
Flange Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
370W
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Nickel Plated | Open Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
38
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Bore
0.748 Inch | 19 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh