NEXEN
NEXEN
801610
NEXEN NEXEN
Description
801610 BRAKING CLUTCH ASSEMBLY
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 28MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
801610
BDI #
455238
Details
4252.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801610/p/455238
Your Price
$ 4,252.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
29.219
EAN
0662284183581
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-76Nm | Brake-85Nm
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
100L | 112M
Drive Arrangement
Flange Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
670W
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
64.5
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 28MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.102 Inch | 28 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh