NEXEN
NEXEN
801613
NEXEN NEXEN
Description
801613 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
801613
BDI #
455239
Details
4395.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801613/p/455239
Your Price
$ 4,395.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
49.377
EAN
0662284183598
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-110Nm | Brake-125Nm
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
132S
Drive Arrangement
Flange Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
670W
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Metric
Other Features
High Coefficient Clutch and Brake Facing | Black Oxide Finish | Open Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
801613
Weight / LBS
109
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh