https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBES-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2N3xpbWFnZS9qcGVnfGFERTRMMmc0WWk4eE1EYzJOekF5T1RVd01UazRNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1JWTmZSa3hIWHpNd01IZ3pNREF1YW5Cbnw1NTMzM2MzNzNmMWFiNmQ4MzEyZDNiM2RiOTEzMDcwZmI3MDNhYzAzOWI0NmRkNzA5NTM2MjMxYWNmM2E4NDM5
NEXEN
NEXEN
801626
NEXEN NEXEN
Description
801626 SPRING ENG CLUTCH-BRAKE ; NON RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat
Part #
801626
BDI #
455247
Details
4598.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801626/p/455247
Your Price
$ 4,598.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
43.488
EAN
0662284183666
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-680Lb-in | Brake-495Lb-in
Product Type
Friction Facing
Motion Type
Holding | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FMCBES
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
213TC | 215TC
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.44HP
Application
Inclined Conveyors | Palletizers | Power-Off Holding
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
96
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Stat
Bore
1.375 Inch | 34.925 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh