https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-FW-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDR8aW1hZ2UvanBlZ3xhR1ExTDJoak1pOHhNRGMzTWpZeU5qTXdPVEUxTUM5SlRrUklUMUpEVEZWVVEwaGZVRTVGVlY5R1YxOVRTRVpVWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8OWUwYjU2MGU4ZTMyNWFkYTY5OTYwN2U2NzBjMjZiMmQzNDFlYWRhOWFmMWJkMWExYTI4MmEzNGIyZGU2OGVmNA
NEXEN
NEXEN
802300
NEXEN NEXEN
Description
802300 PILOT MOUNT CLUTCH ; STRAIGHT FB 7/8" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2.498" Pilot Diameter; Maximum St
Part #
802300
BDI #
1402801
Details
1127.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/802300/p/1402801
Your Price
$ 1,127.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
3.687
EAN
0662284155298
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 140Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.25HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
802300
Weight / LBS
8.14
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2.498" Pilot Diameter; Maximum St
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
2.498 Inch | 63.449 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh