https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-L600-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFEWXlMMmhpTWk4eE1EYzJOakl4T0RrNE5UVXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNTmpBd1gxTklSbFJmVTBoV1JWOHpNREI0TXpBd0xtcHdad3xjODdhYjgzZTg0YjBiNGJjM2VjNDdlNWVmYjYxMGRiZmI0MDhjZDAyYjhkMTllNTIwNjI4MTgyMjJiN2RhM2Y1
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-L600-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFEWXlMMmhpTWk4eE1EYzJOakl4T0RrNE5UVXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNTmpBd1gxTklSbFJmVTBoV1JWOHpNREI0TXpBd0xtcHdad3xjODdhYjgzZTg0YjBiNGJjM2VjNDdlNWVmYjYxMGRiZmI0MDhjZDAyYjhkMTllNTIwNjI4MTgyMjJiN2RhM2Y1
NEXEN
NEXEN
805251
NEXEN NEXEN
Description
805251 FRICTION CLUTCH ; NON-RETURNABLE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 222Lb-in
Part #
805251
BDI #
456832
Details
1542.59
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/805251/p/456832
Your Price
$ 1,542.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
8.315
EAN
0662284156035
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 222Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
L-600
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.75HP
Inch - Metric
Inch
Other Features
Low Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
805251
Weight / LBS
18.33
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 222Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

