https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBE-BS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OXxpbWFnZS9qcGVnfGFHTmxMMmhrTUM4eE1EYzJPVEkyTlRVeU5EYzJOaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1JWOUNVMTlHVEVkZk16QXdlRE13TUM1cWNHY3xlOWIxNjg1N2JhZjQ0ZjllZmIyZjBjZTUzZmRhMjA4ZDg4ZmViNDI4NzQzMDRjYmNmNmEwZThmNzk5MmJiZDkw
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBE-BS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OXxpbWFnZS9qcGVnfGFHTmxMMmhrTUM4eE1EYzJPVEkyTlRVeU5EYzJOaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1JWOUNVMTlHVEVkZk16QXdlRE13TUM1cWNHY3xlOWIxNjg1N2JhZjQ0ZjllZmIyZjBjZTUzZmRhMjA4ZDg4ZmViNDI4NzQzMDRjYmNmNmEwZThmNzk5MmJiZDkw
NEXEN
NEXEN
827283
NEXEN NEXEN
Description
827283 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
827283
BDI #
455154
Details
3775.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827283/p/455154
Your Price
$ 3,775.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
19.051
EAN
0662284252263
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-290Lb-in | Brake-325Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
143TC | 145TC
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.18HP
Application
Conveyors | Augers
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Nickel Plated | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
42
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

