Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

827344 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-FMBES-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTRMMmcxTmk4eE1EYzJPREkzTkRRNE9UTTNOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlHVFVKRlUxOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDYyYzNjMmY3NDQyYTdkNGY5ZWEyZTk0YjE2MGQ0MTdlOWIxNzc3YzA2NzEzOGVjM2Y2NzEzZTc3OGM5MmJlOWU
454953 Pneumatic Clutches and Brakes 

NEXEN NEXEN

827344

Description

827344 AIR/PNEUMATIC BRAKE ; NON-RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque 200Lb-in

Part #

827344

BDI #
454953

Details

3429.39 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,429.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
12.701
EAN
0662284239028
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque 200Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
FMBES
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
143TC | 145TC
Drive Arrangement
Face Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.3HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Nickel Plated | Enclosed Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
827344
Weight / LBS
28
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque 200Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh