

NEXEN
NEXEN
828021
NEXEN NEXEN
Description
828021 FRICTION BRAKE ; POR NON RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 197Nm
Part #
828021
BDI #
457315
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/828021/p/457315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
12.684
EAN
0662284241397
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 197Nm
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
1660W
Application
Cyclic Stop Operation
Inch - Metric
Metric
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
828021
Weight / LBS
28
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 197Nm
Bore
1.181 Inch | 30 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh