https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-MCB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFHSm1MMmc1WXk4eE1EYzJPREEyT1RVeU5UVXpOQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlOUTBKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YjAyNTllYjhkOWI0ZTJiMDNiNjQ5MDI0NjRmN2EyNmYzMmJkMDU3ZTczNmZiMjM1ODUwZmVkY2FhMTgyN2EyZA
NEXEN
NEXEN
830850
NEXEN NEXEN
Description
830850 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 1-1/2" BORE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Ma
Part #
830850
BDI #
455515
Details
2999.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/830850/p/455515
Your Price
$ 2,999.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
18.17
EAN
0662284252683
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-1100Lb-in | Brake-1100Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
MCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
Clutch-0.6HP | Brake-0.6HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Single Piston
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
40.11
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Ma
Pilot Diameter
4 Inch | 101.6 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh