

NEXEN
NEXEN
835411
NEXEN NEXEN
Description
835411 ROTOR HUB ; POR NON-RETURNABLE 1.25" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-3953.7Lb-in|STD-6713.7Lb-in
Part #
835411
BDI #
456171
Details
3158.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835411/p/456171
Your Price
$ 3,158.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
27.216
EAN
0662284215930
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-3953.7Lb-in | STD-6713.7Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTB12
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Clockwise
Maximum RPM
3300
Pressure
1 to 85psi
Thermal Capacity
26.8HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
835411
Weight / LBS
60
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-3953.7Lb-in|STD-6713.7Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Port Size
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh