https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSPE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc5NXxpbWFnZS9qcGVnfGFEQmlMMmc0Wmk4eE1EYzJOakV5TVRneU9ETTRNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVFVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGFiZTNkNTc5MTNjMjlhZDUwMzJhYjdiMjgxNTgyZTRkYzIxZTRhMWQwN2E5MmY5NzQxYWMyOGM1MGIwZWE0MmM
NEXEN
NEXEN
913002
NEXEN NEXEN
Description
913002 TOOTH CLUTCH ; NON RETURNABLE 0.875" BORE PILOT
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-7/8" Pilot Diameter; Static Tor
Part #
913002
BDI #
455062
Details
2718.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/913002/p/455062
Your Price
$ 2,718.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
6.387
EAN
0662284195676
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 475 to 1850Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP-E
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1650
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Nickel Plated | Enclosed Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
14.1
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-7/8" Pilot Diameter; Static Tor
Bore
0.875 Inch | 22.225 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh