https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFHWXpMMmc1TlM4eE1EYzJPRFl3TVRjME16TTVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZjU1M2QxY2NkODUyNTI2MTQxOGFhZWRiMWFhYjdmOWQzYjEyMmJkMWFjNGM1Y2EyZDUxNWYyYjNjZTdmZGM1
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFHWXpMMmc1TlM4eE1EYzJPRFl3TVRjME16TTVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZjU1M2QxY2NkODUyNTI2MTQxOGFhZWRiMWFhYjdmOWQzYjEyMmJkMWFjNGM1Y2EyZDUxNWYyYjNjZTdmZGM1
NEXEN
NEXEN
923557
NEXEN NEXEN
Description
923557 PNEUMATIC CLUTCH ; NON-RETURNABLE 1" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3" Pilot Diameter; Maximum Static T
Part #
923557
BDI #
455122
Details
1214.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/923557/p/455122
Your Price
$ 1,214.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.99
EAN
0662284254205
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 2110Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
250
Pressure
80psi
Application
In-Line Conveyors | Low Speed Application | High Torque Application
Inch - Metric
Inch
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
11
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3" Pilot Diameter; Maximum Static T
Pilot Diameter
3 Inch | 76.2 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

