Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

923608 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-LSCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3N3xpbWFnZS9qcGVnfGFEQTBMMmhrWmk4eE1EYzJPREEwTkRFMk16RXdNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlNVTBOQ1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wyODMzOGRiMmQwMTliNGY1Yzg5YWJjMTI4MTcyM2E1ZDRjYmE0MWVjMjc0NWIzNjU3N2JhMmY1ZDU3NDJhMjk0
455841 Pneumatic Clutches and Brakes 

NEXEN NEXEN

923608

Description

923608 CONV CLUTCH/BRAKE ; POR NON RETURNABLE 1.25" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3" Pilot Diameter; Ma

Part #

923608

BDI #
455841

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
5.436
EAN
0662284267274
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-1388Lb-in | Brake-81Lb-in
Product Type
Friction Facing
Motion Type
Coast-to-Stop
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
250
Pressure
80psi
Application
Conveyors | Low Speed Application
Inch - Metric
Inch
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
923608
Weight / LBS
12
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3" Pilot Diameter; Ma
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
3 Inch | 76.2 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh