Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

927220 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-STB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NHxpbWFnZS9qcGVnfGFERTNMMmhrTmk4eE1EYzJPREkyTkRNek1USTVOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUVkVKZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZWVkZjcwMjlmMDVjZTk5MGUyZjY0YWJmNGM2NjkyYThlOWY2OGFjODg0MzgyOTFkYjIyOTIwYjlkYmJiNTc2ZQ
456346 Pneumatic Clutches and Brakes 

NEXEN NEXEN

927220

Description

927220 TENSION BRAKE ; NON RETURNABLE 1.375" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Caliper-2626.6Lb-i

Part #

927220

BDI #
456346

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
14.515
EAN
0662284236409
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque Caliper-2626.6Lb-in | Large Piston-1071.8Lb-in | Medium Piston-868.25Lb-in | Small Piston-686.55Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
STB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2400
Pressure
1 to 85psi
Thermal Capacity
3HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Brake Facing | Machined Aluminum Finish | Open Design | Medium Duty | Wide Torque Range
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
927220
Weight / LBS
32
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Caliper-2626.6Lb-i
Bore
1.375 Inch | 34.925 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh