

24997006
Electrical Power Transmission
SEW EURODRIVE
SEW EURODRIVE
0826953X
SEW EURODRIVE SEW EURODRIVE
Description
MC07B0008-2B1-4-00 ; INVERTER DRIVE AC 0-115V
AC Inverter Drive; 1HP Power; 230VAC at 50/60HZ Voltage; 1 Phase; 4.2A Current
Part #
0826953X
BDI #
24997006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/0826953X/p/24997006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122001
Weight / Kilogram
0.045
Product Group - BDI
E00130
Noun
Drive
Keyword String
Inverter AC
Product Specification
1HP Power; 230VAC at 50/60HZ Voltage; 1 Phase; 4.2A Current
Long Description
AC Inverter Drive; 1HP Power; 230VAC at 50/60HZ Voltage; 1 Phase; 4.2A Current