

LOCTITE
LOCTITE
2103369
LOCTITE LOCTITE
Description
2103369 BENCHTOP ROBOT ; EQ RB40 500D NON RETURNABLE
Benchtop Robot; 500MM X 500MM X 100MM Range of Operation; RB40 500 D-Series; For Adhesive Dispensing Process
Part #
2103369
BDI #
22384673
Details
56352.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/2103369/p/22384673
Your Price
$ 56,352.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
45
EAN
4058093014684
Product Group - BDI
E00234
Noun
Robot
Keyword String
Benchtop
Manufacturer URL
https://www.loctite.com
Product Detail
Benchtop Robot
Product Specification
500MM X 500MM X 100MM Range of Operation; RB40 500 D-Series
Long Description
Benchtop Robot; 500MM X 500MM X 100MM Range of Operation; RB40 500 D-Series; For Adhesive Dispensing Process