

LOCTITE
LOCTITE
2104801
LOCTITE LOCTITE
Description
2104801 BENCHTOP ROBOT ; EQ RB40 200D NON RETURNABLE
Benchtop Robot; 200MM X 200MM X 50MM Range of Operation; RB40 200 D-Series; For Adhesive Dispensing Process
Part #
2104801
BDI #
22384671
Details
23476.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/2104801/p/22384671
Your Price
$ 23,476.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
18
EAN
4058093014653
Product Group - BDI
E00234
Noun
Robot
Keyword String
Benchtop
Manufacturer URL
https://www.loctite.com
Product Detail
Benchtop Robot
Product Specification
200MM X 200MM X 50MM Range of Operation; RB40 200 D-Series
Long Description
Benchtop Robot; 200MM X 200MM X 50MM Range of Operation; RB40 200 D-Series; For Adhesive Dispensing Process