https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2ATB7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTV8aW1hZ2UvanBlZ3xhREExTDJobE1TOHhNRFl5TXpReU1qYzFPRGswTWk5TlJsSkhWMWRZV0ZoWVdGaGZNa0ZVUWpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OWMzNTA3MTUwMjRlMmU2ZDgwNjA1N2E5YzMwNTE2NTAzNTBjYjJhMmQxZWE5YzJkY2RmMmFjYzMxNjU5N2MyNg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2ATB7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTV8aW1hZ2UvanBlZ3xhREExTDJobE1TOHhNRFl5TXpReU1qYzFPRGswTWk5TlJsSkhWMWRZV0ZoWVdGaGZNa0ZVUWpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8OWMzNTA3MTUwMjRlMmU2ZDgwNjA1N2E5YzMwNTE2NTAzNTBjYjJhMmQxZWE5YzJkY2RmMmFjYzMxNjU5N2MyNg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2ATB7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2ATB7 IND FAN GUARD ; 48IN/56IN FRAME MTR 18IN DIA GRAY STL
INDUSTRIAL FAN GUARD FAN ACCESSORY TYPE INDUSTRIAL FAN GUARD DIA 21 IN FITS FAN DIA 18 IN FOR USE WITH 48 IN FRAME MOTORS 56 IN FRAME MOTORS MOUNTING SLOT O.C. A 2 3/4 IN MOUNTING SLOT O.C. B 4 1/2 IN MATERIAL STEEL COLOR GRAY FAN ACCESSORY FINISH P
Part #
DSNU-40-150-PPV-A ; 193993
BDI #
26440845
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/2ATB7/p/26440845
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
INDUSTRIAL FAN GUARD FAN ACCESSORY TYPE INDUSTRIAL FAN GUARD DIA 21 IN FITS FAN DIA 18 IN FOR USE WITH 48 IN FRAME MOTORS 56 IN FRAME MOTORS MOUNTING SLOT O.C. A 2 3/4 IN MOUNTING SLOT O.C. B 4 1/2 IN MATERIAL STEEL COLOR GRAY FAN ACCESSORY FINISH P

