https://www.bdiexpress.com/medias/INDXXXXXXXXX-21445383-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2OHxpbWFnZS9qcGVnfGFEazJMMmhpWVM4eE1EYzJOemc0TnpJMk9Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBORFV6T0ROZk16QXdlRE13TUM1cWNHY3w4MzFlYmUwNTAwMDBhYzMzMzVjYTIyNDVhZTE1NzE3MTM2ZjQ2ZWNhYmUzZGI0MzcxOWE3N2U2MjE0NWY0YjE5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21445383-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2OHxpbWFnZS9qcGVnfGFEazJMMmhpWVM4eE1EYzJOemc0TnpJMk9Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBORFV6T0ROZk16QXdlRE13TUM1cWNHY3w4MzFlYmUwNTAwMDBhYzMzMzVjYTIyNDVhZTE1NzE3MTM2ZjQ2ZWNhYmUzZGI0MzcxOWE3N2U2MjE0NWY0YjE5
21445383
Electrical Power Transmission
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 8V 1320 J DI/DB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 8V 1320 J DI/DB PULLEY ; 8V SECTION 8 GROOVES 13.20IN OD
V-Belt Pulley; 8V Belt Section; 8 Groove; 13 In Pitch Dia; 13.20 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
Part #
8 8V 1320 J DI/DB
BDI #
21445383
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/8-8V-1320-J-DI-DB/p/21445383
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
79.83
Product Group - BDI
M02350
Noun
Pulley
Keyword String
Transmission
Product Specification
V-Belt Pulley; 8V Belt Section; 8 Groove; 13 In Pitch Dia; 13.20 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
Long Description
V-Belt Pulley; 8V Belt Section; 8 Groove; 13 In Pitch Dia; 13.20 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
