BALDOR-RELIANCE
BALDOR-RELIANCE
BC154-SI
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BC154-SI VARIABLE SPEED DC CONTROL ; SC#6228 KBPC-240D BLACK WITH SI-240D
DC SCR Control; 115/230VAC at 50HZ Voltage; 2HP Power; Nema 4X; Analog Type; POT Operation Interface; For Shunt Wound DC Motor and Permanent Magnet Motor
Part #
BC154-SI
BDI #
125265
Details
1518.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/BC154-SI/p/125265
Your Price
$ 1,518.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122002
Weight / Kilogram
1.361
EAN
0781568482650
Product Group - BDI
E00130
Harmonized Tariff Code
8504.40.40.00
Noun
Drive
Keyword String
Control Motor
Manufacturer URL
https://new.abb.com
Weight / LBS
3
Product Detail
DC SCR Control
Product Specification
115/230VAC at 50HZ Voltage; 2HP Power; Nema 4X; Analog Type; POT Operation Interface
Long Description
DC SCR Control; 115/230VAC at 50HZ Voltage; 2HP Power; Nema 4X; Analog Type; POT Operation Interface; For Shunt Wound DC Motor and Permanent Magnet Motor

