TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-182 02-AA V3 L 5.81
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-182 02-AA V3 L 5.81 PUMP/MOTOR MOUNT
Pump Mounting Bracket; 5.81" Face to Face Length; Vertical Type; 11.5" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 Bolt SAE AA Pumps
Part #
BHN-182 02-AA V3 L 5.81
BDI #
600051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/BHN-182-02-AA-V3-L-5-81/p/600051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.75
EAN
0845271052170
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
5.81" Face to Face Length; Vertical Type; 11.5" Outer Diameter
Long Description
Pump Mounting Bracket; 5.81" Face to Face Length; Vertical Type; 11.5" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 Bolt SAE AA Pumps