TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-182 24-80AB HV L 4.75
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-182 24-80AB HV L 4.75 PUMP MOUNT ; NON-RETURNABLE
Pump Mounting Bracket; 4.75" Face to Face Length; Horizontal/Vertical Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt 80 A2/B2 Pumps
Part #
84527105151
BDI #
599985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/BHN-182-24-80AB-HV-L-4-75/p/599985
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.279
EAN
0845271051517
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
4.75" Face to Face Length; Horizontal/Vertical Type; 9" Outer Diameter
Long Description
Pump Mounting Bracket; 4.75" Face to Face Length; Horizontal/Vertical Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt 80 A2/B2 Pumps

