MAGNALOY COUPLING
MAGNALOY COUPLING
182 MNT SAEA2 4BLT 4.75IN
MAGNALOY COUPLING MAGNALOY COUPLING
Description
182 MNT SAEA2 4BLT 4.75IN MTR MT ADPTR ; HORIZONTAL 9IN OD X 5-1/4IN L 2(4) BOLT
Motor Mount; 4.75" Bore
Part #
M182472A
BDI #
604350
Details
241.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/182-MNT-SAEA2-4BLT-4-75IN/p/604350
Your Price
$ 241.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101400
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Mount
Keyword String
Motor
Product Specification
Motor Mount; 4.75" Bore
Long Description
Motor Mount; 4.75" Bore