https://www.bdiexpress.com/medias/INDLESBRUSHX-MTR-900163-11-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3MnxpbWFnZS9qcGVnfGFEUXlMMmhpTnk4eE1EYzJPVGMxTXpFeE1qWXdOaTlKVGtSTVJWTkNVbFZUU0ZoZlRWUlNYemt3TURFMk0xOHhNVjh6TURCNE16QXdMbXB3Wnd8MjA1MDVjNGNhNjdlYmYzMWU5OTdkNTIwNmU2OTBlYTRkNWNkNTExNzQxYzVhNzQxNzc2NjAwZDJiN2M4YTI1Mg
https://www.bdiexpress.com/medias/INDLESBRUSHX-MTR-900163-11-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3MnxpbWFnZS9qcGVnfGFEUXlMMmhpTnk4eE1EYzJPVGMxTXpFeE1qWXdOaTlKVGtSTVJWTkNVbFZUU0ZoZlRWUlNYemt3TURFMk0xOHhNVjh6TURCNE16QXdMbXB3Wnd8MjA1MDVjNGNhNjdlYmYzMWU5OTdkNTIwNmU2OTBlYTRkNWNkNTExNzQxYzVhNzQxNzc2NjAwZDJiN2M4YTI1Mg
LEESON
LEESON
90016311
LEESON LEESON
Description
90016311 ; POR SS56 FRAME DC BRUSH
Motor Brush; 0.38" Thickness X 0.787" WD; Graphite
Part #
90016311
BDI #
17088921
Details
49.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/90016311/p/17088921
Your Price
$ 49.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101400
Weight / Kilogram
0.23
Product Group - BDI
E00234
Noun
Brush
Keyword String
Motor
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Motor Brush
Product Specification
Motor Brush; 0.38" Thickness X 0.787" WD; Graphite
Long Description
Motor Brush; 0.38" Thickness X 0.787" WD; Graphite
