https://www.bdiexpress.com/medias/INDWEGMOTORX-SK-3PH-TEFC-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTN8aW1hZ2UvanBlZ3xhREJqTDJnMVlpOHhNRGN4TVRNMk5qTXdNemMzTkM5SlRrUlhSVWROVDFSUFVsaGZVMHRmTTFCSVgxUkZSa05mUTFKRVh6TXdNSGd6TURBdWFuQm58MTk2NGY0YzNhMTUyMDY4YTk1MzZjMjEwMzg5NWE3MTMxYmFhNGJjMjRjMjUzYjU2MDcyZmNmZGRhNTJlYWRkYQ
WEG
WEG
00158EP3ESS56C
WEG WEG
Description
00158EP3ESS56C WASH DOWN AC MOTOR ; 1-1/2HP 1800 208/230-460V 3PH 56C TEFC
AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.67" Overall Length; 82% Efficiency Full Load
Part #
00158EP3ESS56C
BDI #
958769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00158EP3ESS56C/p/958769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
29.51
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
82
Inch - Metric
Inch
Other Features
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00158EP3ESS56C
Weight / LBS
65
Long Description
AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.67" Overall Length; 82% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.67 Inch | 296.418 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh