BALDOR-RELIANCE
BALDOR-RELIANCE
07M961X776G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
07M961X776G1 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC
AC Motor; Multi Phase; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24.58" Overall Length; 92.4% Efficiency Full Load
Part #
07M961X776G1
BDI #
21505205
Details
5699.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/07M961X776G1/p/21505205
Your Price
$ 5,699.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
104.762
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
231
Long Description
AC Motor; Multi Phase; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 24.58" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
24.58 Inch | 624.332 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh