https://www.bdiexpress.com/medias/INDLESMOTORX-GP-1PH-DP-CF-56-145-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRFU1TDJoa01TOHhNRFU0TnpFMU9ETTBOemd3Tmk5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTVZCSVgwUlFYME5HWHpVMlh6RTBOVjh6TURCNE16QXdMbXB3Wnd8NjI0ZGE1ODg1Nzc1YWYwMzEwZmNhMmNlYmE2ZTg1MmNkOGU0YTQ3ZGJkNWQwNWQ0OTE3NzBlNzU2MTQ2MzFmZQ
LEESON
LEESON
100018.00
LEESON LEESON
Description
100018.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C
AC Motor; General Purpose; 1/3HP; S56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 9.24" Overall Length; 61% Efficiency Full Load
Part #
100018.00
BDI #
20180632
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/100018-00/p/20180632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
S56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
61
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100018.00
Weight / LBS
18
Long Description
AC Motor; General Purpose; 1/3HP; S56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 9.24" Overall Length; 61% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.24 Inch | 234.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh