Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100115.00 https://www.bdiexpress.com/medias/INDLESMOTORX-GP-1PH-DP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzV8aW1hZ2UvanBlZ3xhREl6TDJnelpTODVNekUxTURBNE9EQTJPVFF5TG1wd1p3fDYxNzA4YTc2OTBkMjQ5MmFjMzEzNmRiYzM4ZjY3N2ExZWZmN2FiOWNiNmMwNjI0YzI5NGQ4MTczYzM2MzE5OGI
20182029 AC Motor 

LEESON LEESON

100115.00

Description

100115.00 ; POR 1/4H1725R48.DP.115/208- 1PH CTAUTO

AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.87" Overall Length; 59% Efficiency Full Load

Part #

100115.00

BDI #
20182029

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
59
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100115.00
Weight / LBS
16
Long Description
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.87" Overall Length; 59% Efficiency Full Load
Overall Length
8.87 Inch | 225.298 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh