https://www.bdiexpress.com/medias/MFRREXXXXXXX-20180638-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTB8aW1hZ2UvanBlZ3xhRFV6TDJnNU1DOHhNRFkwTWpFeE9ETTBORGN6TkM5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RBMk16aGZNekF3ZURNd01DNXFjR2N8YmFiZGI5YzFhMzI5NTlhOGZlYWE2OWJkNDgwZmU2Y2VkMGM3MTA3NDljN2EyNmRiMTc2ZGI3ZDJmMDdjZjA3OQ
LEESON
LEESON
100141.00
LEESON LEESON
Description
100141.00 ; POR .1/3H1725RS56DP575V CT40C1.35SF.C4
AC Motor; 0.33HP; 56 Frame Size; 1725 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 64.3% Efficiency Full Load
Part #
100141.00
BDI #
20180638
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/100141-00/p/20180638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
64.3
Inch - Metric
Inch
Other Features
Current Rating 0.64 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1295
Long Description
AC Motor; 0.33HP; 56 Frame Size; 1725 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 64.3% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh