Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

110001.00 https://www.bdiexpress.com/medias/INDLESACMTRX-E10401800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODN8aW1hZ2UvanBlZ3xhREkyTDJnME1pODVNekV6TmpZME56WXhPRGcyTG1wd1p3fDAzZmRhMGUxMjViZDMxMzc2NmFiMjI0NjI2NDllYTU2YTZmNmQxNzljZDE2NjQ1MjM2YzFlYWU1N2M3ODBiN2Y
20181927 AC Motor 

LEESON LEESON

110001.00

Description

110001.00 ; POR 1/3H1140R56DP.115/208- 1PH CTNOT40

AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.84" Overall Length; 55% Efficiency Full Load

Part #

110001.00

BDI #
20181927

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 7.6/3.5-3.8 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110001.00
Manufacturer Internal Number
110001.00
Weight / LBS
32
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.84" Overall Length; 55% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.84 Inch | 275.336 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh