![110036.00](/medias/INDLESMOTORX-GP-1PH-DP-CF-56-145-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRFU1TDJoa01TOHhNRFU0TnpFMU9ETTBOemd3Tmk5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTVZCSVgwUlFYME5HWHpVMlh6RTBOVjh6TURCNE16QXdMbXB3Wnd8NjI0ZGE1ODg1Nzc1YWYwMzEwZmNhMmNlYmE2ZTg1MmNkOGU0YTQ3ZGJkNWQwNWQ0OTE3NzBlNzU2MTQ2MzFmZQ)
![110036.00](/medias/INDLESMOTORX-GP-1PH-DP-CF-56-145-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRFU1TDJoa01TOHhNRFU0TnpFMU9ETTBOemd3Tmk5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTVZCSVgwUlFYME5HWHpVMlh6RTBOVjh6TURCNE16QXdMbXB3Wnd8NjI0ZGE1ODg1Nzc1YWYwMzEwZmNhMmNlYmE2ZTg1MmNkOGU0YTQ3ZGJkNWQwNWQ0OTE3NzBlNzU2MTQ2MzFmZQ)
LEESON
LEESON
110036.00
LEESON LEESON
Description
110036.00 ; POR 1H1725R56DPV CT.MAN40C1CFCGNRLPURP
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.88" Overall Length; 75% Efficiency Full Load
Part #
110036.00
BDI #
20182567
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/110036-00/p/20182567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110036.00
Weight / LBS
27
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.88" Overall Length; 75% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.88 Inch | 276.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh