LEESON
LEESON
110394.00
LEESON LEESON
Description
110394.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 25KW 1425RPM 56 IP22 1PH
AC Motor; Single Phase; 1/3HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.84" Overall Length; 65.3% Efficiency Full Load
Part #
11039400
BDI #
20181979
Details
686.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/110394-00/p/20181979
Your Price
$ 686.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
EAN
0691720008584
Weight / US pound
0.01
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
65.3
Inch - Metric
Inch
Other Features
Current Rating 6.4/3.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110394.00
Manufacturer Internal Number
110394.00
Weight / LBS
25
Long Description
AC Motor; Single Phase; 1/3HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.84" Overall Length; 65.3% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.84 Inch | 249.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh