https://www.bdiexpress.com/medias/INDLESMOTORX-SPLVLT-3PH-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFEVmxMMmd4T1M4eE1EYzJPRFUxTURjMU5qTTRNaTlKVGtSTVJWTk5UMVJQVWxoZlUxQk1Wa3hVWHpOUVNGOVVSVVpEWDFKRVh6TXdNSGd6TURBdWFuQm58NzIxOWM3YWM3NTJjNTRkMzc3YWE3Y2M4ZDE3NDE2MzM2Y2RhNTJmNTgwMGRiNGFmNWM3NzZlMDliZGViZjcxYQ
LEESON
LEESON
110893.00
LEESON LEESON
Description
11089300 ; POR 1.5HP 1725 575 TEFC 56 RIGID
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.81" Overall Length; 78.5% Efficiency Full Load
Part #
11089300
BDI #
554522
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/110893-00/p/554522
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110893.00
Weight / LBS
30
Long Description
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.81" Overall Length; 78.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.81 Inch | 299.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh