Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

111335 https://www.bdiexpress.com/medias/INDLESACMTRX-12037700-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODB8aW1hZ2UvanBlZ3xhR0l6TDJoaU1TODVNekV6TmpjeU56VTNNamM0TG1wd1p3fDg1MDg2MDUzNDk1OTMzZmUwMjczMjkwNjY3OTA4NzkxMzY0NTMyYjljY2IwODExMTVjMjQwOWIwY2MwZjUxZTg
554569 AC Motor 

LEESON LEESON

111335

Description

111335.00 ; POR 1HP 3450 208-230/460 TEAO 56

AC Motor; Multi Phase; 1HP; 56Z Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.9" Overall Length; 77% Efficiency Full Load

Part #

11133500

BDI #
554569

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
9.99
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Z
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 3.4-3.2/1.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111335.00
Manufacturer Internal Number
111335.00
Weight / LBS
25
Long Description
AC Motor; Multi Phase; 1HP; 56Z Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.9" Overall Length; 77% Efficiency Full Load
Overall Length
9.9 Inch | 251.46 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh