Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

111941.00 https://www.bdiexpress.com/medias/INDLESMOTORX-EP-3PH-XPFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NzJ8aW1hZ2UvanBlZ3xhR1ZsTDJnelpTODRPVFkwTnpnME5ESXlPVFF5TG1wd1p3fGQ3N2IzYzczNjFhM2FmZjkzNzk3MzA0YTNlMTlmMjIxNmRlYTBjZjEzY2I1OGY1NmU0MWM2MGY3OTA1NDc1OGY
554595 AC Motor 

LEESON LEESON

111941.00

Description

11194100 ; POR 1.5HP 1725 208/230/460 56C XP

AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.96" Overall Length; 84% Efficiency Full Load

Part #

11194100

BDI #
554595

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.88
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111941.00
Weight / LBS
46
Long Description
AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.96" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.96 Inch | 354.584 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh