https://www.bdiexpress.com/medias/INDLESMOTORX-WD-3PH-CF-56-145TC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDd8aW1hZ2UvanBlZ3xhR1ZtTDJnMFpTOHhNRFU0TnpBd01EUXpPRGd4TkM5SlRrUk1SVk5OVDFSUFVsaGZWMFJmTTFCSVgwTkdYelUyWHpFME5WUkRYek13TUhnek1EQXVhbkJufGMxYmJkZDUzNzg0MDU5MGFkMDRjMGMwYjkxOGQ3MWM4YTc4YmMxMTgyMmU5ZWVmZDYxYThjNTcwYjkwMmRkZDA
LEESON
LEESON
113021.00
LEESON LEESON
Description
11302100 ; POR 1.5HP 1725 208-230/460
AC Motor; Pressure Washer; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.06" Overall Length; 84% Efficiency Full Load
Part #
11302100
BDI #
554643
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/113021-00/p/554643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.98
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113021.00
Weight / LBS
44
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.06" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.06 Inch | 331.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh