https://www.bdiexpress.com/medias/INDLESMOTORX-JPMP-3PH-TEFC-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTJ8aW1hZ2UvanBlZ3xhRFpoTDJneE5DOHhNRFU0Tmprd016VTNOall3Tmk5SlRrUk1SVk5OVDFSUFVsaGZTbEJOVUY4elVFaGZWRVZHUTE5RFVrUmZNekF3ZURNd01DNXFjR2N8M2E3ZTE0Y2NjMTMzM2I5NmVjM2U3ZDliZDc2ODVmYWQyMmVhZWYxM2M0OTJiOWE4YzFlYWZmZjYwZjE5MmExYw
LEESON
LEESON
113030.00
LEESON LEESON
Description
11303000 ; POR 1.5HP 3450 208-230/460
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.31" Overall Length; 81.5% Efficiency Full Load
Part #
11303000
BDI #
554652
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/113030-00/p/554652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.17
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Jet Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113030.00
Weight / LBS
29
Long Description
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.31" Overall Length; 81.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.31 Inch | 312.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh