![113302.00](/medias/INDLESMOTORX-AGL-1PH-TEFC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjF8aW1hZ2UvanBlZ3xhRFV5TDJneU9TOHhNRFU0TnpFd01URXdNakV4TUM5SlRrUk1SVk5OVDFSUFVsaGZRVWRNWHpGUVNGOVVSVVpEWDBaTVIxOHpNREI0TXpBd0xtcHdad3xiZjZjMDYyYTIwMjNlYTM3YTc5OGUyOTg5ZGZmMjE0ZDAyYWU1YzhiN2Y2ZGU1NzI4NzM0ZjMyYTBhMmQ0Mzg4)
![113302.00](/medias/INDLESMOTORX-AGL-1PH-TEFC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjF8aW1hZ2UvanBlZ3xhRFV5TDJneU9TOHhNRFU0TnpFd01URXdNakV4TUM5SlRrUk1SVk5OVDFSUFVsaGZRVWRNWHpGUVNGOVVSVVpEWDBaTVIxOHpNREI0TXpBd0xtcHdad3xiZjZjMDYyYTIwMjNlYTM3YTc5OGUyOTg5ZGZmMjE0ZDAyYWU1YzhiN2Y2ZGU1NzI4NzM0ZjMyYTBhMmQ0Mzg4)
LEESON
LEESON
113302.00
LEESON LEESON
Description
11330200 ; POR 1HP 1725 115/230 TEFC 56
AC Motor; Farm Duty; 1HP; 56YZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 5/8" Shaft Diameter; 12.61" Overall Length; 74% Efficiency Full Load
Part #
11330200
BDI #
554664
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/113302-00/p/554664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56YZ
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Feed Auger Drive
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113302.00
Weight / LBS
35
Long Description
AC Motor; Farm Duty; 1HP; 56YZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 5/8" Shaft Diameter; 12.61" Overall Length; 74% Efficiency Full Load
Overall Length
12.61 Inch | 320.294 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh