LEESON
LEESON
113639
LEESON LEESON
Description
113639.00 ; POR 1H3450R56TFC115/208- 1PH CTAUTO40C
AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.28" Overall Length; 70% Efficiency Full Load
Part #
113639.00
BDI #
20182640
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/113639/p/20182640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
14.949
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113639.00
Manufacturer Internal Number
113639.00
Weight / LBS
33
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.28" Overall Length; 70% Efficiency Full Load
Overall Length
12.28 Inch | 311.912 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh