https://www.bdiexpress.com/medias/INDLESMOTORX-JPMP-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDB8aW1hZ2UvanBlZ3xhRGt3TDJneE1TOHhNRFU0TnpBNE16WTJPVFV6TkM5SlRrUk1SVk5OVDFSUFVsaGZTbEJOVUY4elVFaGZWRVZHUTE5RFJsOHpNREI0TXpBd0xtcHdad3xlZDUzZDM4YjAyOTYwZTBlYzY5MGY3YzYzYThhZGRkY2I1NWIwNDAyODc0MDVhNDEwNTYxOGUwMTU2YzlkNzcx
LEESON
LEESON
114204.00
LEESON LEESON
Description
11420400 ; POR 3 HP 3450 208-230/460
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.31" Overall Length; 84% Efficiency Full Load
Part #
11420400
BDI #
554923
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/114204-00/p/554923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.8
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Jet Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114204.00
Weight / LBS
37
Long Description
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.31" Overall Length; 84% Efficiency Full Load
Overall Length
13.31 Inch | 338.074 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh