https://www.bdiexpress.com/medias/INDLESMOTORX-WD-3PH-SSFM-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyMXxpbWFnZS9qcGVnfGFHRTFMMmc0WVM4eE1EYzJPRGd4TVRjeU1EY3pOQzlKVGtSTVJWTk5UMVJQVWxoZlYwUmZNMUJJWDFOVFJrMWZWRVZPVmw5RFJsUmZNekF3ZURNd01DNXFjR2N8ZWI0ZjhkYWIyMDRmNzAyMTBkYjIxOTM3MzhlOGJkODQ1NWVmYTI3YWU1OTlmNDMwMDQ1YzgxMTYwYjc1YzNiZA
LEESON
LEESON
114562.00
LEESON LEESON
Description
11456200 ; POR 1HP 1800 230/460 TEFC
AC Motor; Pressure Washer; 1HP; 56HC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.06" Overall Length; 81.5% Efficiency Full Load
Part #
11456200
BDI #
554967
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/114562-00/p/554967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56HC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
114562.00
Weight / LBS
45
Long Description
AC Motor; Pressure Washer; 1HP; 56HC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.06" Overall Length; 81.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.06 Inch | 306.324 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh