LEESON
LEESON
116485.00
LEESON LEESON
Description
116485.00 GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM 56 TEFC /V 1PH
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.99" Overall Length; 62% Efficiency Full Load
Part #
11648500
BDI #
20181960
Details
965.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/116485-00/p/20181960
Your Price
$ 965.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
EAN
0691720328736
Weight / US pound
0.01
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
116485.00
Manufacturer Internal Number
116485.00
Weight / LBS
26
Long Description
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.99" Overall Length; 62% Efficiency Full Load
Overall Length
10.99 Inch | 279.146 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh