LEESON
LEESON
116706.00
LEESON LEESON
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
AC Motor; General Purpose; 3HP; 56H Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.38" Overall Length; 76% Efficiency Full Load
Part #
11670600
BDI #
20183623
Details
1195.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/116706-00/p/20183623
Your Price
$ 1,195.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
EAN
0691720346624
Weight / US pound
0.01
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56H
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
76
Inch - Metric
Inch
Other Features
Current Rating 15 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
116706.00
Manufacturer Internal Number
116706.00
Weight / LBS
39
Long Description
AC Motor; General Purpose; 3HP; 56H Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.38" Overall Length; 76% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.38 Inch | 314.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh