LEESON
LEESON
116774.00
LEESON LEESON
Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH
AC Motor; Pressure Washer; 3/4HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.37" Overall Length; 75.5% Efficiency Full Load
Part #
116774.00
BDI #
555148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/116774-00/p/555148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
10.419
EAN
0691720348925
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
116774.00
Manufacturer Internal Number
116774.00
Weight / LBS
23
Long Description
AC Motor; Pressure Washer; 3/4HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.37" Overall Length; 75.5% Efficiency Full Load
Overall Length
11.37 Inch | 288.798 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh